TEGERA 417 SYNTHETIC LEATHER GLOVE 8 M
All-round work gloves 417 TEGERA®
See technical informationSee documentsReferences
Tegera:417-8
Rubix:2586433
EAN:7392626070004

Documents
Product details : TEGERA 417 SYNTHETIC LEATHER GLOVE 8 M
Glove in high-quality synthetic leather, diamond pattern on the palm for a good grip. Double elastic around for a perfect fit. Soft, and provides excellent fingertip sensitivity for precision work with small materials, in both dry, wet, and cold environments.
Glove in high-quality synthetic leather, diamond pattern on the palm for a good grip.
Strengths
Reinforced palm, Soft
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Cold protection (EN 511) | 01x |
| Main material | textile |
| Lining | fleece inner/polyester outer |
| Length | 250 mm |
| Coating of the gloves | without |
| Colour | grey |
| Material | fleece |
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
- In stock: Next day delivery
