ANSELL ACTIVARMR 78-102 COLD ACRYLIC LIGHT DUTY GLOVES 113XB 9 L
VersaTouch®
See technical informationSee documentsReferences
Ansell:78-102 09
Rubix:80146188
Manufacturer :78102090
EAN:10076490438767



Documents
Product details : ANSELL ACTIVARMR 78-102 COLD ACRYLIC LIGHT DUTY GLOVES 113XB 9 L
Thermal acrylic liner offer comfort in use and very good thermal insulation.Can be used for a very wide range of food processing applications. (Storage Areas, Handling of frozen products, Under Gloves for meat/fish transformation, Transportation).The 78-202, 78-203 with micro dots on the palm are excellent for applications where additional grip is required.Offer protection against cuts and liquids for use under either liquid protective or cut protective Glovess.Latex-free: no risk of Type 1 allergies.
Strengths
Comfortable, dexterous thermal protection
Applications
Handling of frozen products
• In refrigerated or chilled conditions in non-sterile and dry food handling
• Storage areas
• Transportation
• Under Gloves for meat/fish processing
• In refrigerated or chilled conditions in non-sterile and dry food handling
• Storage areas
• Transportation
• Under Gloves for meat/fish processing
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Size | 9 |
| Cold protection (EN 511) | 10 |
| Main material | elastane |
| Food contact | yes |
| Length | 260 mm |
| Coating of the gloves | without |
| Material | spandex/acrylic |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- In stock: Next day delivery