BASE B0647 FRISBEE S1P ESD SRC SHOES BLUE/YELLOW EU35 UK3

FRISBEE SRC ESD S1P safety shoes

See technical information

References

Base Protection:CA-B0647-CWE 35
Rubix:389A0691
Manufacturer :CA-B0647-CWE 35
EAN:8054633490198
brand logo

Technical specifications

EU shoe size35
Collar heightlow
Colourblue
See all Specifications

Product details : BASE B0647 FRISBEE S1P ESD SRC SHOES BLUE/YELLOW EU35 UK3


Low safety shoe. Microfiber upper, waterproof. Velvet microfiber. AirTech anti-perforation, anti-fatigue sole. Dry'n Air Fresh'n Flex insert and removable sole. Slimcap tip. Resistance to slip ceramic, detergent, steel and glycerine SRC. Absorption of energy in the heel. Anti-perforation sole.
Non-metallic ferrule 200 Joule resistant. Resistance to hydrocarbons. Protection of electronic devices from electrostatic discharge ESD. Customized orthopedic plantar adaptation according to the European standard BRG 191. Colours: blue and yellow. Weight: 480 g.
Standard: UNISO 20345: 2012 S1P SRC ESD.

Strengths

The AirTech © + TPU-skin © anti-fatigue sole is an exclusive BASE PROTECTION technology which consists in reducing the thickness of the soleplate to obtain more flexibility with a damping effect. The non-metallic SlimCap tip is one of the lightest on the market, it is thermo insulating. Offers more comfort without penalizing the aesthetics. Thickness reduced to 6.5 mm. Insoles with SmellStop anti-odor liner 100% antibacterial.

Applications

Sectors: electronics, automotive, automated lines, finishing work, light industry, services. Suitable for use in EPA (Electrostatic Discharge Protected Areas) areas.

Technical specifications


Attributes
EU shoe size35
Collar heightlow
Colourblue
Main materialmicrofiber
Metal freeno
Metatarsal protectionno
Security Categorys1p
Slip resistanceyes
Type of closurelace up
Materialwaterproof microfiber
£ 86.65 excl. VAT
/ Each
£ 103.98 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

35