U-POWER RL20023-43 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 43/9


Kick S3 CI SRC ESD

References
u-power:RL20023-43
rubix:2587098
ean:8033546347775
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightlow
Colourgrey
See all Specifications

Product details : U-POWER RL20023-43 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 43/9


Safety shoes low, light and comfortable u power of the Red Lion line, with upper in natural nubuck leather, aluminum toecap, ultra-breathable, water-repellent, anti-puncture, anti-slip and PU / PU infinergy. Soft nubuck water resistant leather.

Technical specifications


Attributes
EU shoe size43
Collar heightlow
Colourgrey
Main materialleather
Type of solescomposite mid sole
Materialsoft nubuck leather
Show UNSPSC/ECL@SS
£ 94.46 excl. VAT
/ Each
£ 113.35 incl. VAT
  • In stock: Next day delivery