UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU48 UK13 W11
Safety Shoe
See technical informationSee documentsReferences
Uvex:8428248
Rubix:267A9074
Manufacturer :8428248
EAN:4031101770949




Documents
Product details : UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU48 UK13 W11
The safety shoes look great and also provide reliable protection against risks you may encounter in the workplace. The new extra-wide steel toe cap protects your toes against falling objects and impacts. The SRC polyurethane outsole prevents slipping on wet tiles and metal floors. The innovative uvex climazone technology in the safety shoes protects your feet against excess perspiration. These smart lace-up shoes are the ideal choice for active men who work in both office and factory environments and place equal value on style, safety and comfort.
Strengths
•Safe, smart, stylish – the new uvex 1 business range
Fashionably business look with trendy design
Penetration-resistant, non-metallic midsole in accordance with the latest safety standards, does not restrict flexibility
Uvex climazone technology ensures optimum wearer comfort
Suitable for people allergic to chrome. Made from synthetic materials
Removable comfort insole, antistatic, with moisture control system and additional shock absorption in the heel and at the front of the foot
Soft, padded collar and tongue
Sole unit is free of lacquer wetting inhibitors such as silicones, phthalates, etc
Fashionably business look with trendy design
Penetration-resistant, non-metallic midsole in accordance with the latest safety standards, does not restrict flexibility
Uvex climazone technology ensures optimum wearer comfort
Suitable for people allergic to chrome. Made from synthetic materials
Removable comfort insole, antistatic, with moisture control system and additional shock absorption in the heel and at the front of the foot
Soft, padded collar and tongue
Sole unit is free of lacquer wetting inhibitors such as silicones, phthalates, etc
Applications
Light Application
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microvelour |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 108.28 excl. VAT
/ Each
£ 129.94 incl. VAT
- Usually arrives within 14 working days
