FW31 Nubuck Boot
EU shoe size | 44 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 44 |
---|---|
Colour | Black |
Main material | Leather |
Type of soles | Phylon;Rubber |
Security Category | SB |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | Lace up |
Material | Full Grain Nubuck Leather (Upper);Phylon, Rubber (Out Sole);Steel (Toe Cap);Breathable Mesh (Lining) |
Liner material | Breathable Mesh |
Secondary colour | Grey |
In stock: Next day delivery