References
Uvex:8401241
Rubix:219A3956
EAN:4031101473758

Product details : UVEX 84012 QUATRO PRO S3 SRC BOOT BLACK EU41 UK7 W11
Sturdy modern safety shoe with extra wide fit and water-resistant upper for heavy outdoor work, eg in construction. Extremely comfortable, removable, anti-static insole with moisture control system for a superior foot climate and improved comfort. Insole from 3D hydroflex® foam for exceptionally high shock absorption under the heel and forefoot. Extra coarse self-cleaning 4.5 mm profile with excellent grip and support in the arch while climbing
Strengths
• Air-permeable textile lining
• Smooth, dirt-repellent lacing system
• Scuff guard on toe with foam to protect the leather upper
• Steel mid-sole
• Dual-density PUR outsole with built-in heel support and protection
• EN ISO 20345:2011 S3 SRC en S2 /S3 CI SRC
• Smooth, dirt-repellent lacing system
• Scuff guard on toe with foam to protect the leather upper
• Steel mid-sole
• Dual-density PUR outsole with built-in heel support and protection
• EN ISO 20345:2011 S3 SRC en S2 /S3 CI SRC
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | yes |
| Security Category | s3 |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 98.91 excl. VAT
/ Each
£ 118.69 incl. VAT
- Sold out
