U-POWER RC20376 RAPTOR CARPET ESD S3 CI SRC BLACK LOWSHOE EU47 UK12
U-Power RC20376 Raptor Carpet Safety Shoe
See technical informationSee documentsReferences
U-Power:RC20376 47
Rubix:241A5827
Manufacturer :0RC20376 47
EAN:8033546391860

Documents
Product details : U-POWER RC20376 RAPTOR CARPET ESD S3 CI SRC BLACK LOWSHOE EU47 UK12
Red Carpet Safety Shoes, with aluminium AirToe® and Save&Flex PLUS anti-perforation system, designed to guarantee a prolonged well-being of the foot. Lightweight, comfortable, with high abrasion resistance upper in Putek®PLUS, closure with laces and padded nylon bellows to ensure long lasting comfort. The multi-functional heel and the compact PU tread provide grip, security and stability of posture. . This shoe complies with S3 SRC CI ESD safety standards and is suitable for use in humid environments, transport and logistics, the tertiary sector and services
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | aluminium |
| ESD | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 92.42 excl. VAT
/ Each
£ 110.90 incl. VAT
- Usually arrives within 14 working days