References
Sandvik Coromant:T300-PM101DB-M14X150P1PM
Rubix:320A1271
Manufacturer :8056248
EAN:7323225956024


Technical specifications
| Threading | m14x1 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM101DB-M14X150P1PM COROTAP 8056248
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m14x1 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Angle of helix | 60 ° |
| Total length | 150 mm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 143.00 excl. VAT
/ Each
£ 171.60 incl. VAT
- Usually arrives within 14 working days