DORMER EX411/8 TAP 1/8 INCH X 28 5973910
G(BSP) Machine Tap Spiral Flute 45°
See technical informationSee documentsReferences
Dormer:EX411/8
Rubix:2024602
EAN:7320760168653




Technical specifications
| Threading | g(bsp) 1/8 x 28 |
|---|---|
| Threading diameter | 9.73 mm |
| Type | british blind bores |
Documents
Product details : DORMER EX411/8 TAP 1/8 INCH X 28 5973910
Series EX41 HSCO Spiral Flute Tap - BSPF
MACH TAP SPECTRUM 1/8 G HELICE ST
Strengths
Parallel Thread
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Semi- Bottoming
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Semi- Bottoming
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
Technical specifications
Attributes
| Threading | g(bsp) 1/8 x 28 |
|---|---|
| Threading diameter | 9.73 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.8 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 13 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | g(bsp) 1/8 x 28 |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 36.26 excl. VAT
/ Each
£ 43.51 incl. VAT
- Usually arrives within 14 working days