References
Sandvik Coromant:T200-PM101DB-M22X150P1PM
Rubix:319A9193
Manufacturer :8057388
EAN:7323225962780


Technical specifications
| Threading | mf 22x1,5 |
|---|---|
| Threading diameter | 22 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101DB-M22X150P1PM COROTAP 8057388
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | mf 22x1,5 |
|---|---|
| Threading diameter | 22 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 20.5 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 18 mm |
| Thread depth | 25 mm |
| Angle of helix | 9 ° |
| Total length | 125 mm |
| Body material | hss-e / pm |
| Threading | mf 22x1,5 |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 287.84 excl. VAT
/ Each
£ 345.41 incl. VAT
- Usually arrives within 14 working days