References
Sandvik Coromant:T300-XM101DA-M16 B125
Rubix:317A8442
Manufacturer :8251227
EAN:7323226779868


Technical specifications
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM101DA-M16B125 COROTAP OPTIMIZED FOR VERSATILITY 8251227
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 20 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Body material | hss / pm |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 59.14 excl. VAT
/ Each
£ 70.97 incl. VAT
- Usually arrives within 14 working days