GISS 863291 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 9
G-nbr one handling gloves
See technical informationSee documentsReferences
GISS:863291
Rubix:200A3619
EAN:3660338178887


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : GISS 863291 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 9
Gloves knitted in interlock cotton, ¾ nitrile coating on palm and back.
Knitted elastic cuffs.
Comfortable glove thanks to its cotton support and its aerated back for better breathability.
The Nitrile coating provides excellent performances in oily and greasy environments.
Individual packaging.
Packet of 12 pairs / Carton of 120 pairs.
APPLICATIONS.
Shipping and reception, assemblies and inspection of motor parts, garbage collection, manipulation of sheet metals and light metals, stamping operations, general material handling.
Knitted elastic cuffs.
Comfortable glove thanks to its cotton support and its aerated back for better breathability.
The Nitrile coating provides excellent performances in oily and greasy environments.
Individual packaging.
Packet of 12 pairs / Carton of 120 pairs.
APPLICATIONS.
Shipping and reception, assemblies and inspection of motor parts, garbage collection, manipulation of sheet metals and light metals, stamping operations, general material handling.
Strengths
• Comfortable glove thanks to its cotton support and aerated back for better breathability
• The Nitrile coating provides excellent performances in oily and greasy environments
• The Nitrile coating provides excellent performances in oily and greasy environments
Applications
• Shipping , assemblies and inspection of motor parts, garbage collection, manipulation of sheet metals and light metals, stamping operations, general material handling
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | cotton |
| ESD | no |
| Usage environment | oily or greasy |
| Material | interlock cotton |
Show UNSPSC/ECL@SS
£ 2.04 excl. VAT
/ Each
£ 2.45 incl. VAT
- In stock: Next day delivery