Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
Portwest A310R8RS Flexo Grip Glove RedBk SIZE S
Portwest A310R8RS Flexo Grip Glove RedBk SIZE S
A310 - Flexo Grip Nitrile Glove
References
portwest:
A310R8RS
rubix:
2588978
Technical specifications
Size
S
Coating
Nitrile
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : Portwest A310R8RS Flexo Grip Glove RedBk SIZE S
The nitrile coating on the Flexo Grip Glove gives enhanced abrasion resistance. Ideal for auto repair, construction and other sectors. Palm dipped to increase dexterity and ventilation.
Colour :Red
Technical specifications
Attributes
Size
S
Coating
Nitrile
Abrasion resistance level
3
Main material
Polyurethane
Length
240
mm
Material
Pylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.58
excl. VAT
/
Each
£
0.70
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 790 TEXTILE GLOVE 10 XL
TEGERA 88800 LEATHER GLOVE 9 L
TEGERA 8853 OIL GRIP 4111X GLOVES 11 2XL
TEGERA 432 SYNTHETIC GLOVE CRF 5 2XS
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 7
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
TEGERA 189 LEATHER GLOVE 11 2XL
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 9 PK1
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 7
TEGERA 13 LEATHER GLOVE 11 2XL
TEGERA 320 SYNTHETIC LEATHER GLOVE 7 S
SKYTEC SKY122 NINJA LITE MTP POLYURETHANE GLOVES BLUE 8/M
TEGERA 873 SYNTHETIC GLOVE 8 M
TEGERA 882 SYNTHETIC GLOVE 8 M
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 9 PK1