POLYCO 893 GRANITE 5 DELTA KEVLAR LEATHER GLOVES 4X44E GREY SIZE 10
BM 71345/42 POLYCO GRANITE 5 DELTA GLOVE 8933
See technical informationReferences
Polyco Healthline:71345/42
Rubix:80092178
EAN:05010699817020

Product details : POLYCO 893 GRANITE 5 DELTA KEVLAR LEATHER GLOVES 4X44E GREY SIZE 10
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Abrasion resistance level | 4 |
| Main material | leather |
| Material | leather |
Show UNSPSC/ECL@SS
£ 25.85 excl. VAT
/ Each
£ 31.02 incl. VAT
- In stock: Next day delivery
