TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
Synthetic leather glove TEGERA 9196
See technical informationReferences
Tegera:9196-11
Rubix:386A2258
EAN:7392626036451

Product details : TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
Glove in synthetic Microthan®+ leather, extra durable for heavy assembly work. With Tegera WristControl for professional work that requires extra ergonomic support for the wrist. Good fingertip sensitivity and perfect fit. Ergonomic functions such as reinforced index finger, reinforced seams, pre-curved fingers, and specially designed thumb. Extra-long and chrome free.
Synthetic leather glove for work that require extra protection for the wrist.
Strengths
Wrist-supporting,Extra long,Chrome free,Reinforced index finger,Reinforced seams,Reinforced fingertips,Pre-curved fingers,Specially designed thumb,Ergonomically shaped,Specially designed details
Applications
Assembly,Machine operating,Building and construction,Carpentry,Installation work,HVAC installation,Construction,Soil preparation,Transport work,Machine driving,Warehouse work,Airport work,Wood industry work,Forest work,Agricultural work,Gardening,Repair work
Technical specifications
Attributes
| Logistic Weight | 132,4 g |
|---|---|
| Size | 11 |
| Main material | polyester |
| ESD | no |
Show UNSPSC/ECL@SS
£ 33.99 excl. VAT
/ Each
£ 40.79 incl. VAT
- Usually arrives within 14 working days
