GISS 855054 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 7
G-nit max plus handling gloves
See technical informationSee documentsReferences
GISS:855054
Rubix:200A3600
EAN:3660338105579




Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : GISS 855054 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 7
Standard : EN388
Seamless knitted gloves 100% polyamide.
Gauge 15.
¾ coating with non-slip nitrile foam on the palms and the finger tips, covering ¾ of the back of the hand, with elastic, over-sewn cuffs.
Nitrile studs on the palm and fingertips.
STRONG POINTS
Very good dexterity and working finesse.
Perfect ergonomy and excellent comfort. Exceptional gripping of dry, damp or greasy parts.
Seamless knitted gloves 100% polyamide.
Gauge 15.
¾ coating with non-slip nitrile foam on the palms and the finger tips, covering ¾ of the back of the hand, with elastic, over-sewn cuffs.
Nitrile studs on the palm and fingertips.
STRONG POINTS
Very good dexterity and working finesse.
Perfect ergonomy and excellent comfort. Exceptional gripping of dry, damp or greasy parts.
Strengths
Optimised grasping thanks to nitrile teeth
Applications
• Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | polyamide |
| ESD | no |
| Usage environment | oily or greasy |
| Material | 100 % polyamide |
Show UNSPSC/ECL@SS
£ 4.54 excl. VAT
/ Each
£ 5.45 incl. VAT
- In stock: Next day delivery