PORTWEST A150 GRIP10 LATEX ECONOMY GLOVES 2121X ORANGE M
PORTWEST A150OR FORTIS GRIP GLOVE
See technical informationReferences
Portwest:A150ORRM
Rubix:2588923
EAN:5036108302178

Product details : PORTWEST A150 GRIP10 LATEX ECONOMY GLOVES 2121X ORANGE M
The Classic Grip Glove offers the necessary hand protection with both comfort and grip at an affordable price. Crinkle latex grip offers excellent grip. No 1. Choice for general assembly work. Palm dipped to increase dexterity and ventilation. 10 gauge liner for dexterity. Knitted cuff for comfort and warmth.
EN388_2121XColour : Orange
EN388_2121XColour : Orange
Technical specifications
Attributes
| Size | m |
|---|---|
| Coating of the gloves | latex |
| Main material | polyester |
| ESD | no |
| Usage environment | dry |
| Packaging | 12 |
| Colour | yellow |
| Material | polyester, cotton, latex |
Show UNSPSC/ECL@SS
£ 0.64 excl. VAT
/ Each
£ 0.77 incl. VAT
- Usually arrives within 14 working days