GISS 840011 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 11


Gloves g-driver crust (cowhide leather grain)

References
giss:840011
rubix:200A3573
ean:3660338055768
Gloves G-DRIVER CRUST (cowhide leather grain palm / split back) Size 11
brand logo
brand logo
Technical specifications
Size11
CoatingWithout
Abrasion resistance level3
See all Specifications

Product details : GISS 840011 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 11


Gloves, full-grain cow skin, elastic tightening on wrist.
Pack of 12 pairs / Box of 120 pairs..
APPLICATIONS.
Manipulation of hand tools and portable electric tools. Mounting and.
Assembly, storage and warehousing, maintenance and servicing. Standard: EN388

Strengths

Flexibility and Comfort

Applications

• Manipulation of hand tools and portable electric tools. Mounting and assembly, storage and warehousing, maintenance and servicing.
brand logo

Technical specifications


Attributes
Size11
CoatingWithout
Abrasion resistance level3
Main materialLeather
ESDNo
Usage environmentDry
MaterialCowhide grain leather palm / split back
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
  • Usually arrives within 14 working days