GISS 839966 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S7
G-PRECISION 2 GLOVES
See technical informationSee documentsReferences
GISS:839966
Rubix:200A3623
EAN:3660338055386







Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : GISS 839966 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S7
EN 388 standard.
Protective gloves in goat grain leather. American-style gloves with webbed thumb and elasticated back.
Jersey knit back, palm, thumb and fingers reinforced with goat grain leather for flexibility and durability.
Perfect for dry environments.
Packaging: 12 pairs / Box of 120 pairs.
Protective gloves in goat grain leather. American-style gloves with webbed thumb and elasticated back.
Jersey knit back, palm, thumb and fingers reinforced with goat grain leather for flexibility and durability.
Perfect for dry environments.
Packaging: 12 pairs / Box of 120 pairs.
EN388 :2016 +A1 :2018 2122X
Strengths
Resistance and dexterity
Applications
Handling hand and power tools, assembly and fitting, maintenance and servicing, storage, warehousing and DIY.
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | leather |
| ESD | no |
| Food contact | no |
| Usage environment | dry |
| Material | goatskin, jersey back |
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.98 incl. VAT
- In stock: Next day delivery