UVEX 60061 PHYNOMIC WET PLUS 3131X BLUE/BLACK GLOVES 10/XL
Uvex phynomic wet plus
See technical informationReferences
Uvex:6006110
Rubix:240A2487
Manufacturer :6006110
EAN:4048612036235


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 3 |
Product details : UVEX 60061 PHYNOMIC WET PLUS 3131X BLUE/BLACK GLOVES 10/XL
The standard guarantees the protection and the welfare of the bearer. Certified without DMF, without TEA and without solvent. The Uvex phynomic wet plus version has an aqua-polymer coating that provides additional protection against moisture and excellent dexterity during assembly work. EN388 Standard.
Strengths
Breathable product. Allergenic product (ProDerm certification). Product with good adhesion in dry and wet environments. Product that guarantees excellent dexterity.
Applications
Aeronautics. Plastic and mechanical industry. Construction. Maintenance. Energy supplier. Automobile and Transport. Electronic.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 3 |
| Main material | polyamide |
| ESD | no |
| Food contact | no |
| Usage environment | humid |
Show UNSPSC/ECL@SS
£ 5.09 excl. VAT
/ Each
£ 6.11 incl. VAT
- Usually arrives within 14 working days