GISS 839976 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 7


G-WISP PLUS 2 GLOVES

References
giss:839976
rubix:200A3630
ean:3660338055461
Gloves G-WISP PLUS (Goatskin full grain) Size 7
brand logo
Technical specifications
Size7
CoatingWithout
Abrasion resistance level2
See all Specifications

Product details : GISS 839976 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 7


EN 388 standard.
Protective goatskin gloves with webbed thumb, elasticated knit wrist and integrated artery guard.
Flexible and robust, they offer comfort and excellent dexterity.
Perfect for dry environments.
Packaging: 10 pairs / Box of 120 pairs.
EN388 :2016 + A1 :2018 2122X

Strengths

Resistance and dexterity

Applications

Light handling, forklift drivers, machine operators. Tool handling.

Technical specifications


Attributes
Size7
CoatingWithout
Abrasion resistance level2
Main materialLeather
ESDNo
Food contactNo
Usage environmentDry
MaterialGoatskin full grain
Show UNSPSC/ECL@SS
£ 5.39 excl. VAT
/ Each
£ 6.47 incl. VAT
  • In stock: Next day delivery