GISS 898423 G-PU 2 HANDLING GLOVE BLACK 7 3131X
G-PU 2 GLOVES BLACK
See technical informationSee documentsReferences
Superseded Ref:865290
GISS:898423
Rubix:398A2117
Manufacturer :898423
EAN:3660338521539


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : GISS 898423 G-PU 2 HANDLING GLOVE BLACK 7 3131X
The G-PU 2 gloves combine dexterity and comfort thanks to a seamless polyester lining with a 13-gauge and a PU coating on the palm and fingers.
The design provides excellent freedom of movement and precise grip.
Available in various colors (white, grey, black) and sizes (6 to 11), they offer an optimal fit with an elasticated wrist.
They are washable and durable, retain their performance over time and meet the requirements of standard EN 388:2016.
The design provides excellent freedom of movement and precise grip.
Available in various colors (white, grey, black) and sizes (6 to 11), they offer an optimal fit with an elasticated wrist.
They are washable and durable, retain their performance over time and meet the requirements of standard EN 388:2016.
Strengths
Very good dexterity, quick-drying, washable, with 13-gauge polyester lining for optimal wearing comfort.
Applications
The G-PU 2 gloves are ideal for dry environments and suitable for precision work and light handling in areas such as electronic assembly, precision engineering, manufacturing industry, logistics and maintenance.
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyester |
| ESD | no |
| Food contact | no |
| Usage environment | dry |
| Packaging | 12 pairs/bag; 240 pairs/carton |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 1.14 excl. VAT
/ Each
£ 1.37 incl. VAT
- In stock: Next day delivery