TEGERA 8803R SYNTHETIC GLOVE INFINITY 7 S
Heat protection gloves 8803R TEGERA®
See technical informationReferences
Tegera:8803R-7
Rubix:386A1906
EAN:7340118368153
Product details : TEGERA 8803R SYNTHETIC GLOVE INFINITY 7 S
Precision work glove with a unique feeling and ultimate dexterity for jobs in greasy and oily environments. Ultra-light thanks to 18 gg knitting. Knuckle dipped with microfoam coated palm for better grip performance. Withstands contact heat up to 100°C/212°F. Anatomically designed, passes Derma-tests and has Oeko-Tex certificate. Retail packed with descriptive hangtag to help customers with their in-store choice.
Precision work glove with unique feel and ultimate dexterity for greasy and oily jobs.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Oil and grease resistant, Thin
Applications
Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Repair work, Service work, Shop work
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
- Usually arrives within 14 working days

