Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK S05-064 SCREWED SHANK SLOT DRILL 1 INCH
ROEBUCK S05-064 SCREWED SHANK SLOT DRILL 1 INCH
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
S05-064
rubix:
020256
Technical specifications
Diameter
25.4
mm
Tail diameter
25.4
mm
Total length
95
mm
Product details
Technical specifications
Product details : ROEBUCK S05-064 SCREWED SHANK SLOT DRILL 1 INCH
HSS 2 Flute Slot Drills Standard Series - Fractional
Technical specifications
Attributes
Diameter
25.4
mm
Tail diameter
25.4
mm
Total length
95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.47
excl. VAT
/
Each
£
41.36
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER C3053.5 DRILL 3.50 MM 5984373
DORMER C12220.0 DRILL 20.00 MM 5984257
DORMER C13916.0 DRILL 16.00 MM 5984148
DORMER C30618.0 DRILL 18.00 MM 5984721
DOR HSCO CUTTER 10.5X2.0
C34611.0 LONG SERIES END MILL
DORMER C1233/8 DRILL 3/8 INCH 5984393
DORMER C12310.0 DRILL 10.00 MM 5984334
DORMER C306 15MM HSCO-XP PRIMAX F/SHANK 3 FLUTE S/S S/DRILL
DOR HSCO-XP SUPER-R CUTTER 18.0
DOR HSCO SUP-R PMX CUTTER 5.0
DOR HSCO-XP SUPER-R CUTTER 22.0
DOR HSCO-XP SLOT DRILL 18.0
DORMER HSCO CUTTER 7.0 C3537.0
DORMER 3MM L/SERIES FLAT SHANK C346