DOR HSCO-XP SUPER-R CUTTER 22.0


Slot Drill

References
dormer:C12622.0
rubix:1068355
ean:7320760354032
Slot Drill 22.00 mm DIN 327D
brand logo
Technical specifications
Diameter22 mm
Type of tailWELDON
Tail diameter20 mm
See all Specifications

Product details : DOR HSCO-XP SUPER-R CUTTER 22.0


HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° Super-R coated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter22 mm
Type of tailWELDON
Tail diameter20 mm
Number of teeth2
Total length88 mm
Body materialHSS-E / PM
Capacity length37.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 113.00 excl. VAT
/ Each
£ 135.60 incl. VAT
  • Usually arrives within 14 working days