Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK 01PM12 HSCO SCREWED SHANK END MILL 4 FLUTE 6MM
ROEBUCK 01PM12 HSCO SCREWED SHANK END MILL 4 FLUTE 6MM
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
227016
rubix:
227016
Technical specifications
Diameter
6
mm
Tail diameter
6
mm
Total length
60.5
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 01PM12 HSCO SCREWED SHANK END MILL 4 FLUTE 6MM
Metric 4 Flute
Technical specifications
Attributes
Diameter
6
mm
Tail diameter
6
mm
Total length
60.5
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.51
excl. VAT
/
Each
£
10.21
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DOR HSCO-XP SUPER-R CUTTER 1.5
DORMER HSCO CUTTER 20.0 C15920.0
DORMER C34612.0 DRILL 12.00 MM 5984019
DORMER HSCO CUTTER 10.0 C35310.0
DORMER C1354.0 DRILL 4.00 MM 5984638
DOR HSCO-XP SUPER-R CUTTER 13.0
ROEBUCK 3273-8TS SCREWED SHANK SLOT DRILL 8MM 103M16
DORMER C1238.5 DRILL 8.50 MM 5983793
DOR HSCO CUTTER 32.5X10.0
DORMER C82216.5X5.0 CUTTER 16.50 MM X 5.0 MM 5985974
DORMER C1239.0 DRILL 9.00 MM 5983796
DORMER C13520.0 DRILL 20.00 MM 5984631
ROEBUCK E05-024 SCREWED SHANK END MILL 3/8 INCH
DOR HSCO-XP SUPER-R CUTTER 18.0
DORMER 3MM L/SERIES FLAT SHANK C346