Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK S05-016 SCREWED SHANK SLOT DRILL 1/4 INCH
ROEBUCK S05-016 SCREWED SHANK SLOT DRILL 1/4 INCH
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
S05-016
rubix:
020228
Technical specifications
Diameter
6.35
mm
Tail diameter
6.35
mm
Total length
57
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK S05-016 SCREWED SHANK SLOT DRILL 1/4 INCH
HSS 2 Flute Slot Drills Standard Series - Fractional
Technical specifications
Attributes
Diameter
6.35
mm
Tail diameter
6.35
mm
Total length
57
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.74
excl. VAT
/
Each
£
12.89
incl. VAT
Sold out
Add to cart
Check our products from related categories
DOR HSCO-XP PMX CUTTER 32.0
DOR HSCO-XP SUPER-R CUTTER 5.5
DORMER C12318.0 DRILL 18.00 MM 5984364
DORMER C12314.0 DRILL 14.00 MM 5984352
DORMER HSCO CUTTER 18.0 C35318.0
DOR HSCO-XP PMX CUTTER 22.0
DOR HSCO-XP SUPER-R CUTTER 18.0
DOR HSCO CUTTER 4.5X1.0
DOR HSCO-XP SLOT DRILL 5.0
DORMER C12316.0 DRILL 16.00 MM 5984360
DORMER C1232.0 DRILL 2.00 MM 5984368
DORMER C30520.0 DRILL 20.00 MM 5984353
DORMER C12322.0 DRILL 22.00 MM 5984381
DORMER HSCO CUTTER 22.0 C35322.0
ROEBUCK S05-024 SCREWED SHANK SLOT DRILL 3/8 INCH