Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK 321-10710 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 6MM
ROEBUCK 321-10710 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 6MM
Solid carbide miller Unbranded
References
unbranded:
14723620
rubix:
221665
Technical specifications
Diameter
6
mm
Total length
75
mm
Length of cut
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 321-10710 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 6MM
Solid carbide, bright finish, centre cutting slot-drills 30° helix, micro grain k30, 3-flute long series.
Technical specifications
Attributes
Diameter
6
mm
Total length
75
mm
Length of cut
25
mm
Capacity length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.89
excl. VAT
/
Each
£
82.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P170-0300-NA H10F 6260038
SANDVIK R215.34C20040-DC38K1640 SC MILLING CM PLURA 2 5742640
SANDVIK 1K334-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213497
SANDVIK RA216.24-2450BAK12H1620 SC MILLING CM PLURA 2 5739460
CUTLINE 893336 10MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
MITSUBCARB MPXLRBD0200R020N200 ENDMILL COATED MSTAR 90042830
CUTLINE 893390 4MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK 1P230-0700-XA1630 SC MILLING CM PLURA 1 6259645
SANDVIK 1P230-1400-XA1630 SC MILLING CM PLURA 1 6259633
DORMER P807C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814130
SANDVIK 2P342-1200-CMBM2CM SC MILLING CM PLURA 2 8352686
DORMER P811C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814151
ROEBUCK CH64 VARI PITCH HOLE SAW 64MM
CUTLINE 893255 20MM CARBIDE END MILL 3 FLT CUPP WELDON
CUTLINE 893285 D.10 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG