Solid carbide miller Sandvik Coromant
Diameter | 9.525 mm |
---|---|
Total length | 88.9 mm |
Length of cut | 19.05 mm |
Diameter | 9.525 mm |
---|---|
Total length | 88.9 mm |
Length of cut | 19.05 mm |
Number of teeth | 4 |
Tail diameter | 9.525 mm |
Angle of helix | 50 ° |
Type of tail | Cylindrical |
Usually arrives within 14 working days