Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P340-1588-XA1640 SC MILLING CM PLURA 1 7045759
SANDVIK 1P340-1588-XA1640 SC MILLING CM PLURA 1 7045759
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P340-1588-XA 1640
rubix:
319A2717
manufacturer :
7045759
ean:
7323221046538
Product details
Technical specifications
Product details : SANDVIK 1P340-1588-XA1640 SC MILLING CM PLURA 1 7045759
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.00
excl. VAT
/
Each
£
189.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT H3127116-4 MILLING CUTTERS SOLID CARBIDE 5082819
DORMER S26216.0XR2.0 6706958
SANDVIK 1P222-2540-XA1630 SC MILLING CM PLURA 1 7045747
CUTLINE 893386 12MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
SANDVIK 2F380-2540-304ASD1745 SC MILLING CM PLURA 2 7963657
DORMER P813C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814162
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 16 862652
SANDVIK 2N342-2000-PD P2BM 8351814
SANDVIK R215.34-04050-AC11L1620 SC MILLING CM PLURA 2 5742645
DORMER S2254.0 END MILL 4.00 MM 6706800
DORMER S90410.0 END MILL 10.00 MM 5983133
CUTLINE 893342 D.4 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
SANDVIK R216.42-05030-AK10AH10F SC MILLING CM PLURA 2 5743427
DORMER S7144.0 DRILL 4.00 MM 6706617
SANDVIK 1B240-1600-XA 1630 6259465