• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2P342-0318-PAP2BM SC MILLING CM PLURA 2 8351818

SANDVIK 2P342-0318-PAP2BM SC MILLING CM PLURA 2 8351818

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2P342-0318-PA P2BM
Rubix:317A9006
Manufacturer :8351818
EAN:7323227193403
brand logo
brand logo

Product details : SANDVIK 2P342-0318-PAP2BM SC MILLING CM PLURA 2 8351818


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 78.65 excl. VAT
/ Each
£ 94.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER P8196.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814178WALTERPROT MC232-03.0A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353964SANDVIK R215.H4-16050EAC10P1620 SC MILLING CM PLURA 2 5742498SANDVIK R216.24-06050BCC13P 1620 PLURA SOLID CARBIDE END MILL 5742891SANDVIK 2P342-1200-PB P2BM 8351851SANDVIK R216.24-16050GCK36P 1620 5743055SANDVIK R216.42-06030-AQ09G P10 5743460DORMER S803HA2.0 DRILL 2.00 MM 5983375WALTERPROT MC232.12.7W4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568747SANDVIK R216.42-10030-AS15G1700 SC MILLING CM PLURA 2 5963318SANDVIK 1K377-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213666SANDVIK 1P340-1200-XB 1640 6259863DORMER S92216.0 5982958SANDVIK 2F340-2540-304CSC1745 SC MILLING CM PLURA 2 7419246DORMER S5012.5 S501 2.50 SLOT DRILL 5983142
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap