Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK LDXM018LS LDX TCT HOLE SAW 18MM LONG
ROEBUCK LDXM018LS LDX TCT HOLE SAW 18MM LONG
Solid carbide miller Unbranded
References
unbranded:
LDXM018LS
rubix:
1330175
Technical specifications
Diameter
18
mm
Product details
Technical specifications
Product details : ROEBUCK LDXM018LS LDX TCT HOLE SAW 18MM LONG
Long series
Technical specifications
Attributes
Diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.32
excl. VAT
/
Each
£
67.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P251-0200-XA 1630 6259790
SANDVIK 1K223-0500-100-NG H10F DURA SOLID CARBIDE END MILL 8412597
SANDVIK 1K223-2000-NH H10F DURA SOLID CARBIDE END MILL 8412588
DORMER S804HB5.0 END MILL 5.00 MM 5983628
SANDVIK R216.22-12030DAI12G1610 SC MILLING CM PLURA 2 5743027
SANDVIK 2S342-0800-100-PA1730 SC MILLING CM PLURA 2 6732523
DORMER S2196.0 S219 6.00 CARBIDE FLUTE 40 DEG EXTRA END MILL 6706641
SANDVIK R216.24-16050ECK36P 1620 5743047
SANDVIK R216.24-12050GCC26P1620 SC MILLING CM PLURA 2 5743080
SANDVIK R216.24-12050BCC26P 1620 5743096
WALTERPROT MC232-20.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022564
SANDVIK 1P340-1200-XB 1640 6259863
DORMER S90210.0 DRILL 10.00 MM 5982997
SANDVIK 2P123-2000-NGH10F SC MILLING CM PLURA 2 6260016
ROEBUCK CH70 VARI PITCH HOLE SAW 70MM