References
Sandvik Coromant:R216.24-16050ECK36P1620
Rubix:288A3109
Manufacturer :5743047
EAN:12078684




Technical specifications
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
Product details : SANDVIK R216.24-16050ECK36P 1620 5743047
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 36 mm |
| Total length | 115 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | solid carbide end mill (coromill® plura) |
| Angle of helix | 50 ° |
| Machining material | steel; stainless steel; cast iron; super-alloys & titanium |
| Capacity length | 65 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 366.67 excl. VAT
/ Each
£ 440.00 incl. VAT
- Usually arrives within 14 working days