SANDVIK R216.24-12050BCC26P 1620 5743096


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-12050BCC26P1620
rubix:288A4064
manufacturer :5743096
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R216.24-12050BCC26P 1620 5743096


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 170.50 excl. VAT
/ Each
£ 204.60 incl. VAT
  • Usually arrives within 14 working days