References
GISS Cutline:UK-OEMSC304
Rubix:218A5704
Manufacturer :OEMSC304

Product details : CUTLINE UK-OEMSC304 OEMSC304 4MM CARBIDE 3FL SLOT DRILL ALCRN
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Tail diameter | 4 mm |
| Length of cut | 11 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- In stock: Next day delivery
