References
Presto:48151-12-12
Rubix:2542816


Technical specifications
| Type of tail | straight |
|---|---|
| Number of teeth | 2 |
| Cutting material | hss |
Product details : "1/2"" X 2FLT HSS SCR/SH B/N S/DRILL BS122/4"
2-fluted Ball-Nose Slot Drill for the machining of slots in materials with a tensile strength up to 1000 N/mm2
Technical specifications
Attributes
| Type of tail | straight |
|---|---|
| Number of teeth | 2 |
| Cutting material | hss |
| Coating | p0 bright |
| Type | ball nose slot drill |
Show UNSPSC/ECL@SS
£ 35.25 excl. VAT
/ Each
£ 42.30 incl. VAT
- Usually arrives within 14 working days