CUTLINE UK-OEMSC312 OEMSC312 12MM CARBIDE 3FL SLOT DRILL ALCRN
Monobloc cutter GISS Cutline
See technical informationReferences
GISS Cutline:UK-OEMSC312
Rubix:218A5709
Manufacturer :OEMSC312

Product details : CUTLINE UK-OEMSC312 OEMSC312 12MM CARBIDE 3FL SLOT DRILL ALCRN
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Tail diameter | 12 mm |
| Length of cut | 25 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 43.28 excl. VAT
/ Each
£ 51.94 incl. VAT
- In stock: Next day delivery
