SANDVIK 316-10SM210-10010P1730 SOLID CARBIDE HEADS 7611695


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-10SM210-10010P 1730
rubix:318A2627
manufacturer :7611695
ean:7323223928559
brand logo
brand logo
Technical specifications
Diameter10 mm
Length of cut11.8 mm
Number of teeth2
See all Specifications

Product details : SANDVIK 316-10SM210-10010P1730 SOLID CARBIDE HEADS 7611695


Technical specifications


Attributes
Diameter10 mm
Length of cut11.8 mm
Number of teeth2
Tail diameter9.7 mm
Type of tailThread
Machining materialSteel;Stainless Steel;Cast Iron;Special Alloys
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 52.02 excl. VAT
/ Each
£ 62.42 incl. VAT
  • Usually arrives within 14 working days