Solid carbide miller GISS Cutline
Diameter | 1 mm |
---|---|
Length of cut | 3 mm |
Tail diameter | 3 mm |
Diameter | 1 mm |
---|---|
Length of cut | 3 mm |
Tail diameter | 3 mm |
Machining material | Steel, Stainless Steel, Cast Iron |
Type | General purpose carbide end mills |
Usually arrives within 14 working days