Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2N342-1270-PDP2BM SC MILLING CM PLURA 2 8351809
SANDVIK 2N342-1270-PDP2BM SC MILLING CM PLURA 2 8351809
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2N342-1270-PD P2BM
rubix:
319A5389
manufacturer :
8351809
ean:
7323227193311
Product details
Technical specifications
Product details : SANDVIK 2N342-1270-PDP2BM SC MILLING CM PLURA 2 8351809
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.42
excl. VAT
/
Each
£
218.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194
SANDVIK 2B330-0600-NC H10F PLURA SOLID CARBIDE END MILL 6259975
SANDVIK 1P240-1000-XA 1630 PLURA SOLID CARBIDE END MILL 6259717
SANDVIK 1P360-1400-XA 1620 PLURA SOLID CARBIDE END MILL 6259905
DOR S813HA 14.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
SANDVIK 2P342-2500-PBP2BM SC MILLING CM PLURA 2 8351858
SANDVIK 1P340-1600-XB1640 SC MILLING CM PLURA 1 6259865
SANDVIK 1P250-0635-XA1630 SC MILLING CM PLURA 1 7045803
DORMER S22914.0 DRILL 14.00 MM 6706528
WALTERPROT MC232-20.0W4B400C-WJ30ED SC MILLING CUTTERS PERFORM 7568741
SANDVIK 1K377-1200-250-XD 1730 DURA SOLID CARBIDE END MILL 8213671
DORMER S76312.0XR1.0 END MILL 12.00 MM X 1.0 MM 6706856
DORMER S7676.0XR1.0 6707021
SANDVIK 2F440-1600-400ASD1725 SC MILLING CM PLURA 2 7858281
CUTLINE UK-OEMSC305 OEMSC305 5MM CARBIDE 3FL SLOT DRILL ALCRN