Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P360-1588-XA1620 SC MILLING CM PLURA 1 7045767
SANDVIK 1P360-1588-XA1620 SC MILLING CM PLURA 1 7045767
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P360-1588-XA 1620
rubix:
319A2442
manufacturer :
7045767
ean:
7323221046613
Product details
Technical specifications
Product details : SANDVIK 1P360-1588-XA1620 SC MILLING CM PLURA 1 7045767
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.33
excl. VAT
/
Each
£
191.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.24-20050IAK38H1620 SC MILLING CM PLURA 2 5742900
SANDVIK 2P340-0300-PA 1630 6260100
SANDVIK R216.54-16040RAL45G1620 SC MILLING CM PLURA 2 5743560
SANDVIK R216.42-01030-AJ10G 1620 5743376
SANDVIK 2P232-1400-NAH10F SC MILLING CM PLURA 2 6260079
SANDVIK 2B320-1600-NGH10F SC MILLING CM PLURA 2 6261148
CUTLINE OEMSC408 8MM CARBIDE 4FL END MILL ALCRN
DORMER S9024.0 DRILL 4.00 MM 5983029
SANDVIK 1P341-1600-XA1630 SC MILLING CM PLURA 1 6259878
CUTLINE 893310 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK R216.42-02030-EC20G 1700 5963296
DORMER S90420.0 END MILL 20.00 MM 5983167
DORMER S812HA2.0 DRILL 2.00 MM 5983509
SANDVIK 1K233-1200-300-NB H10F DURA SOLID CARBIDE END MILL 8386848
MITSUBCARB MPXLRBD0200R020N120 ENDMILL COATED MSTAR 90042828