CUTLINE UK-OEMSC406 OEMSC406 6MM CARBIDE 4FL END MILL ALCRN


Solid carbide miller GISS Cutline

References
giss cutline:UK-OEMSC406
rubix:218A5716
manufacturer :OEMSC406
brand logo
brand logo
Technical specifications
Diameter6 mm
Length of cut16 mm
Tail diameter6 mm
See all Specifications

Product details : CUTLINE UK-OEMSC406 OEMSC406 6MM CARBIDE 4FL END MILL ALCRN


Technical specifications


Attributes
Diameter6 mm
Length of cut16 mm
Tail diameter6 mm
Machining materialSteel, Stainless Steel, Cast Iron
TypeGeneral purpose carbide end mills
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ Each
£ 8.09 incl. VAT
  • In stock: Next day delivery