Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7158.0 S715 8.00 CARBIDE FLUTE 40 DEG SLOT DRILL 6706631
DORMER S7158.0 S715 8.00 CARBIDE FLUTE 40 DEG SLOT DRILL 6706631
Solid carbide miller Dormer
References
dormer:
S7158.0
rubix:
293A7495
ean:
7320760681800
Technical specifications
Diameter
8
mm
Total length
100
mm
Length of cut
41
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7158.0 S715 8.00 CARBIDE FLUTE 40 DEG SLOT DRILL 6706631
Technical specifications
Attributes
Diameter
8
mm
Total length
100
mm
Length of cut
41
mm
Number of teeth
3
Tail diameter
8
mm
Type of tail
HA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.44
excl. VAT
/
Each
£
62.93
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.42-04030-AI04G1620 SC MILLING CM PLURA 2 5743504
SANDVIK 1P230-0953-XA1630 SC MILLING CM PLURA 1 7045489
SANDVIK R215.36-06050-AC13H1610 SC MILLING CM PLURA 2 5742826
DORMER P8096.3X3.0 BURR 6.30 MM X 3.00 MM 6814136
DORMER S21910.0 6706643
CUTLINE 893373 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 1U000-0160-238-XA1620 SC MILLING CM PLURA 1 7045798
DOR CARB TIALN-X CUTTER 1.5
SANDVIK R216.34-12040-BC26K1640 SC MILLING CM PLURA 2 5743330
DORMER S802HA4.5 DRILL 4.50 MM 5983445
DOR S804HA 2.0MM 4FLT EX/SL SPECTRUM ALN CTD
CUTLINE VARICUT 10MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
ROEBUCK CH70 VARI PITCH HOLE SAW 70MM
SANDVIK 1K337-2500-400-XD 1730 DURA SOLID CARBIDE END MILL 8213641
DORMER S813HA7.0 DRILL 7.00 MM 5983644