• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2P342-1600-PBP2BM SC MILLING CM PLURA 2 8351855

SANDVIK 2P342-1600-PBP2BM SC MILLING CM PLURA 2 8351855

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2P342-1600-PB P2BM
Rubix:318A9349
Manufacturer :8351855
EAN:7323227193656
brand logo
brand logo

Product details : SANDVIK 2P342-1600-PBP2BM SC MILLING CM PLURA 2 8351855


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 307.09 excl. VAT
/ Each
£ 368.51 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2N342-0794-PDP2BM SC MILLING CM PLURA 2 8351803SANDVIK 2S342-0635-038CMBM2CM SC MILLING CM PLURA 2 8352779MITSUBCARB MPXLRBD0060R005N040 ENDMILL COATED MSTAR 90042803DORMER C1101/4 DRILL 1/4 INCH 5983785SANDVIK R2163408050BC19P1640 COROMILLSANDVIK 316-12SM210-12005P1730 SOLID CARBIDE HEADS 7611727SANDVIK 1K365-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213590CUTLINE 893394 10MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/SSANDVIK 2S342-0800-050CMBM2CM SC MILLING CM PLURA 2 8352864SANDVIK 1K223-0600-050-NH H10F DURA SOLID CARBIDE END MILL 8412598SANDVIK 1K223-1000-300-NH H10F DURA SOLID CARBIDE END MILL 8412606DORMER C2473/4 END MILL 3/4 INCH 5984886SANDVIK R215.34-03050-AC08H 1610 5742663SANDVIK R216.24-10050DCK22P1620 SC MILLING CM PLURA 2 5742970SANDVIK R216.24-10030CAJ10G 1610 5742904
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap