CUTLINE UK-OEMSCBN205 OEMSCBN205 5MM CARBIDE 2FL B/NOSED ALCRN
Monobloc cutter GISS Cutline
See technical informationReferences
GISS Cutline:UK-OEMSCBN205
Rubix:218A5724
Manufacturer :OEMSCBN205

Product details : CUTLINE UK-OEMSCBN205 OEMSCBN205 5MM CARBIDE 2FL B/NOSED ALCRN
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Tail diameter | 6 mm |
| Length of cut | 13 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Usually arrives within 14 working days
