DORMER C42832.0 END MILL 32.00 MM 5984940


Roughing cutters C428

References
dormer:C42832.0
rubix:1070493
ean:7320760070086
Roughing End Mill 32.00 mm DIN 844K
brand logo
Technical specifications
Diameter32 mm
Type of tailWELDON
Tail diameter32 mm
See all Specifications

Product details : DORMER C42832.0 END MILL 32.00 MM 5984940


HSS-E-PM medium roughing cutter with Weld-on shaft PRIMAX DIN 844K HRA 35° Super-G coated 4-cutter for alloy steel <1620 N/mm². Roestvast staal. Gietijzer. Titaan- en nikkellegeringen <1200 N/mm². Koperlegeringen en aluminium Si >10%.

Applications

• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²), Titaan - Titaan gelegeerd (<270 HB <900 N/mm²), Titaan - Titaan gelegeerd (>270<350 HB >900<1250 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Diameter32 mm
Type of tailWELDON
Tail diameter32 mm
Number of teeth6
Length of cut53 mm
Total length133 mm
Body materialHSS-E / PM
Show UNSPSC/ECL@SS
£ 426.60 excl. VAT
/ Each
£ 511.92 incl. VAT
  • Usually arrives within 14 working days