Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-10-1.5-35 ADVANCED MILLING CUTTER 5150882
WALTERPROT H8015828-10-1.5-35 ADVANCED MILLING CUTTER 5150882
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-10-1.5-35
rubix:
355A7895
manufacturer :
5150882
ean:
4042446143800
Technical specifications
Diameter
10
mm
Total length
100
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-10-1.5-35 ADVANCED MILLING CUTTER 5150882
Technical specifications
Attributes
Diameter
10
mm
Total length
100
mm
Length of cut
10
mm
Tail diameter
10
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.37
excl. VAT
/
Each
£
246.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R215.H4-12050DAK08P1620 SC MILLING CM PLURA 2 5847803
CUTLINE 862864 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
DORMER S5335.0XD6 6706546
SANDVIK 2P170-1400-NAH10F SC MILLING CM PLURA 2 6260033
SANDVIK 2B330-0800-NCH10F SC MILLING CM PLURA 2 6259976
CUTLINE 893315 D.16 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
CUTLINE UK-OEMSCBN205 OEMSCBN205 5MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 326R08-B25100VM-TH 1025 6010080
SANDVIK R216.23-04050CAK11P 1620 5742918
SANDVIK 2S342-2000-100CMBM2CM SC MILLING CM PLURA 2 8353024
NORTON D CUT BURRS 10PC 7660708056
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHANK OZMAMM 6 862564
SANDVIK 2S342-1200-100CMBM2CM SC MILLING CM PLURA 2 8352900
DORMER S7665.0 END MILL 5.00 MM 6707007
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194