CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 18 867511
Milling bit - hss co8% short range - centre cut 4 flutes
See technical informationSee documentsReferences
GISS Cutline:867511
Rubix:867511
EAN:3660338214899

Documents
Product details : CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 18 867511
Milling bit - hss co8% short range - centre cut 4 flutes
Technical specifications
Attributes
| Diameter | 18 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 92 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 26.48 excl. VAT
/ Each
£ 31.78 incl. VAT
- In stock: Next day delivery
