SANDVIK 1K333-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213463


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1K333-0800-XB 1730
rubix:242A9141
manufacturer :8213463
ean:7323226616224
brand logo
brand logo
Technical specifications
Length of cut16 mm
Angle of helix38 °
See all Specifications

Product details : SANDVIK 1K333-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213463


1730, CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.

Strengths

Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving

Technical specifications


Attributes
Length of cut16 mm
Angle of helix38 °
CoatingAlCrN
Show UNSPSC/ECL@SS
£ 43.90 excl. VAT
/ Each
£ 52.68 incl. VAT
  • In stock: Next day delivery